Cal-June

24" G Style Life Ring w/Straps & Reflective Tape USCG Approved


product price: $129.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Size 24 in
  • Color Orange
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 24 in

Details

Color Orange

Description

USCG approved. Includes reflective tape for increased visibility and safety. Manufactured under strict codes with solid; closed-cell foam throughout. Soft; resilient to touch; and designed to be indestructible. Finest Sof-Tex surface resists weather and temperature extremes. White 3/8" polypropylene rope is UV inhibited. Will not rot or mildew.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.