Shop All Flotation Equipment
Cal-June
18 Premium Mooring Buoy
Mfr # 4402
Zoro # G4551894
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Buoyancy 90 lbs
- Dia 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cal-June
- MFR # 4402
- Zoro # G4551894
- UPC # 53154044024
- Country of Origin Unknown
- Category Flotation Equipment
Details
Buoyancy | 90 lbs |
Dia | 18 in |
Description
Rock hard outer shell; seamless almost indestructible. Core is 3 lb. high density polyurethane foam. All eyebolts are hot-dipped galvanized medium carbon steel. Eyebolts are permanently bonded inside buoy preventing wear and eventual loss of floatation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Battery Terminal Pliers (77020)
- ILC Replacement for HONDA 31210-ZE3-0130 STARTER (31210-ZE3-0130 STARTER)
- MAIN FILTER IKRON HEK4420135ASSP010 Hydraulic Filter Replacement (MF0057995)
- CHAMPION SPARK PLUGS Rcj6Y:Copper Plus Small Eng Pr-Each/Bx-4,852 (852)
- CAL-JUNE Jim-Buoy Hard Shell U.S.C.G. Approved Life Ring (HS-20-W)
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring w Webbing Straps (GO-24)
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring w Rope Molded In (GO-X-24)
- CAL-JUNE Jim-Buoy Pendant Buoy - White With Blue Reflective Tape (4203-T-3)
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring With Webbing Straps (GW-30)
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring w Webbing Straps (GW-20)
- POLYFORM White "A" Series Buoy; 14-1/2" Dia. (14-031-134)
- Cal-June Flotation Equipment