Shop All Flotation Equipment
Cal-June
18" Mooring Buoy /2.5" Tube
Mfr # 4402T25
Zoro # G4550923
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Buoyancy 87 lbs
- Dia 18 in
- Tube Inside Dia 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cal-June
- MFR # 4402T25
- Zoro # G4550923
- UPC # 53154244028
- Country of Origin Unknown
- Category Flotation Equipment
Details
Buoyancy | 87 lbs |
Dia | 18 in |
Tube Inside Dia | 2.5 in |
Description
Premium Mark V. Rock hard outer shell of a nominal 1/8" thickness. The core is 2 lb. high density polyurethane foam. 2" blue PVC band around buoy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Weld-On Tie-Down D-Ring, Raw Stl, 3"x4" (83780)
- RENEWABLE LUBRICANTS 1 gal Jug, Hydraulic Oil, 68 ISO Viscosity, Not Specified SAE (81023)
- BALDWIN FILTERS Air Filter, 19-7/16" L x 14" W x 14" H (RS30128)
- EZRED SIDE BATTERY LIFTER (EZS520)
- CAL-JUNE Jim-Buoy Pendant Buoy - White With Blue Reflective Tape (4203-T-3)
- CAL-JUNE Jim-Buoy Sea Anchor With Storage Pouch (927)
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring w Webbing Straps (GW-24)
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring w Rope Molded In (GO-X-24)
- CAL-JUNE Jim-Buoy Hard Shell U.S.C.G. Approved Life Ring (HS-20-O)
- CAL-JUNE Jim-Buoy Sea Anchor With Storage Pouch (928)
- TAYLOR Dock Cushion; 36" (46011)
- Cal-June Flotation Equipment