Cal-June

15 Premium Mooring Buoy


product price: $221.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Buoyancy 46 lbs
  • Dia 15 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Buoyancy 46 lbs
Dia 15 in

Description

Rock hard outer shell; seamless almost indestructible. Core is 3 lb. high density polyurethane foam. All eyebolts are hot-dipped galvanized medium carbon steel. Eyebolts are permanently bonded inside buoy preventing wear and eventual loss of floatation.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.