Shop All Flotation Equipment
Cal-June
12 Premium Mooring Buoy
Mfr # 4400
Zoro # G4551544
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia 12 in
- Buoyancy 22 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cal-June
- MFR # 4400
- Zoro # G4551544
- UPC # 53154044000
- Country of Origin Unknown
- Category Flotation Equipment
Details
Dia | 12 in |
Buoyancy | 22 lbs |
Description
Rock hard outer shell; seamless almost indestructible. Core is 3 lb. high density polyurethane foam. All eyebolts are hot-dipped galvanized medium carbon steel. Eyebolts are permanently bonded inside buoy preventing wear and eventual loss of floatation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP EXHAUST ENFORCER MUFFLER, OVAL - 4 1/4IN X 8 3/4IN (3751)
- MOTORCRAFT Sealant - Silic, TA31 (TA31)
- OTC Truck Clutch/Flywheel Handler (5015A)
- ECCO SMART ALARM: 82 THRU 102 DB, 12 TO 24VDC (SA950)
- CAL-JUNE Jim-Buoy Hard Shell U.S.C.G. Approved Life Ring (HS-20-W)
- CAL-JUNE Jim-Buoy Hard Shell U.S.C.G. Approved Life Ring (HS-24-O)
- CAL-JUNE Jim-Buoy Type IV U.S.C.G. Buoyant Boat Cushion 15-1/2" X 15-1/2" (101-W)
- CAL-JUNE Jim-Buoy Type IV U.S.C.G. Buoyant Boat Cushion 15-1/2" X 15-1/2" (101-O)
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring w Rope Molded In (GW-X-20)
- CAL-JUNE Jim-Buoy Sea Anchor With Storage Pouch (928)
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring With Webbing Straps (GO-30)
- Cal-June Flotation Equipment