Shop All Bakeware
Cakewalk
Cakewalk 6240 11.5 x 8 in. 1 Fuchsia Melamine Cakestand; Purple
Mfr # 6240
Zoro # G704055075
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Kitchen holds a lot of importance in a house. It is the place where you cook delicious food for yourself and your family. Choose from a range of kitchen utensils in stylish designs from us and upgrade your kitchen.
Features- 1 fuchsia melamine cakestand
- Color: Purple
- Size: 11.5 x 8"
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON Soup Chicken Broth 14.5 oz., PK24 (000002431)
- CRESTWARE Mesh Strainer, 8 in. H, Steel, Fine (CCS8F)
- GOODCOOK Slicer Cheese Adjustable (20331)
- DIXIE Fork, Black, Medium Weight, PK960 (SSF51)
- THERMOHAUSER Thermohauser Disposable Pastry Bag 4 Color Box; Blue - 21 in. (8300017033)
- CHICAGO METALLIC Display Pan, Silver, Aluminum, 9x26 (40927)
- RACHAEL RAY Rachael Ray 47645 Tools & Gadgets Nesting Mixing Bowl Set; 2 Piece - Red & Gray (47645)
- CHICAGO METALLIC Sheet Pan, Stainless Steel, 18x26 (40700)
- WINCO 8 qt Stainless Steel Mixing Bowl (MXBH-800)
- BUNDT Pan Bundt Alum Non Stick (51122)
- CRESTWARE Sheet Pan, 26 in W (SP1826H)
- Cakewalk Bakeware