Shop All Grills & Smokers
Cajun Custom Cookers
TSO-48 Tasso 48in Reverse Flow Smoker Grill
Mfr # 49ATSO48
Zoro # G510790344
product price: $12,236.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.
$12,236.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cajun Custom Cookers
- MFR # 49ATSO48
- Zoro # G510790344
- Country of Origin Unknown
- Category Grills & Smokers
Description
For those looking for a versatile cooking machine the Cajun Custom Cookers Tasso 48in reverse flow smoker grill is the perfect choice. This unit can smoke grill steam and even griddle to give you the most options for cooking up your favorite dishes. Plus it has a built-in stovetop feature on the insulated firebox that can fuel an additional vertical smoker or warmer attachment sold separately. This unit boasts a hybrid design and can be used with wood logs and chunks coal or a combination of the two. Its advanced design creates the cleanest burn and uses only half of the fuel as other models its size.This unit is built from 1/4in steel to last through rigorous cooking sessions. The heavy-duty construction is perfect for cooking on the road at events or competitions. The steel is corrosion-resistant and easy to clean. The 44in x 18in upper grill grate and 44in x 23in lower grill grate provide ample cooking space that is perfect for cooking for large crowds of people while the 24in diameter makes it a compact unit to transport. The reverse flow system allows for even smoking and grilling.This unit comes with a universal mounting bracket for a trailer cart or stand all sold separately to use at events or BBQ competitions. The positive pressure door latches are easy to open and close and the doors are removable for easy access to the cooking area. This powerhouse unit is perfect for making award winning smoked ribs chicken and sausages on the go!Overall Dimensions:Diameter: 24inWidth: 48in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Swivel Fitting 758-800 4000 Psi Max 1/4 Inlet (758-800)
- B&B CHARCOAL Lump Charcl Hickry 8Lb (00084)
- MILLER MFG Galvanized Dropping Pan 30" (2348-30)
- A.R. BLUE CLEAN Swivel, Brass, 4500 psi (SW703)
- WEBER Gas Grill, 32000 Btuhr BTU, Liquid Propane, 3 Burner, 529 sqin Primary Cooking Surface, Black (46810001)
- CHAR-BROIL Perf IR 4B LP Gas Grill (463341021-DI)
- CHAR-BROIL Grill Patio Bistro Red (20602109)
- SANTA BARBARA CHILI ROASTER Rotating Chili Roaster with Portable BBQ Stand (CR-BARBACOA-2)
- KING KOOKER Outdoor Cooker, Natural Gas, 85K BTU (C90NG)
- CHAR-BROIL Char Broil 245965 Oklahoma Joes Barrel Drum Smoker (245965)
- LODGE 12 in. Kickoff Charcoal Grill Black (L12RG)
- Cajun Custom Cookers Grills & Smokers