Cajun Custom Cookers

CM-72 Cattleman 72in Reverse Flow Smoker Grill


product price: $24,286.99
/ea
Item requires special delivery charges. A $545.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

For those looking for a versatile cooking machine the Cajun Custom Cookers Cattleman 72in reverse flow smoker grill is the perfect choice. This unit can smoke grill steam and even griddle to give you the most options for cooking up your favorite dishes. Plus it has a built-in stovetop feature on the insulated firebox that can fuel an additional vertical smoker or warmer attachment sold separately. This unit boasts a hybrid design and can be used with wood logs and chunks coal or a combination of the two. Its advanced design creates the cleanest burn and uses only half of the fuel as other models its size.This unit is built from 1/4in steel to last through rigorous cooking sessions. The heavy-duty construction is perfect for cooking on the road at events or competitions. The steel is corrosion-resistant and easy to clean. The 68in x 24in upper grill grate and 68in x 29in lower grill grate provide ample cooking space that is perfect for cooking for large crowds of people. The reverse flow system allows for even smoking and grilling while the slide and suspend cook surfaces give you the ultimate control over your cooking.This unit comes with a universal mounting bracket for a trailer cart or stand all sold separately to use at events or BBQ competitions. The spring loaded door hinges are easy to open and close and the doors are removable for easy access to the cooking area. This powerhouse unit is perfect for making award winning smoked ribs chicken and sausages on the go!Overall Dimensions:Diameter: 30inWidth: 72in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.