Shop All Fire and Rescue Helmets
This Product is Discontinued
Cairns
Fire Helmet, Yellow, Modern (Discontinued)
Mfr # 360SFS YELLOW
Zoro # G4234246
Free Shipping & Returns
This Product is Discontinued
Key Features
- Suspension Ratchet
- Shell Material Thermoplastic
- Fits Hat Size 6-3/8 to 8-3/8
- Chin Strap Nomex(R) Quick Release and Postman Slide
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cairns
- MFR # 360SFS YELLOW
- Zoro # G4234246
- Country of Origin United States
- Category Fire and Rescue Helmets
Dimensions
Fits Hat Size | 6-3/8 to 8-3/8 |
Details
Item | Fire Helmet |
Suspension | Ratchet |
Shell Material | Thermoplastic |
Chin Strap | Nomex(R) Quick Release and Postman Slide |
Color | Yellow |
Includes | Yellow Nomex(R) Ear/Neck Protector, Faceshield |
Style | Modern |
Description
Fire Helmet, Modern, Yellow, Thermoplastic Shell Material, Fits Hat Size 6-3/8 to 8-3/8, Nomex(R) Quick Release and Postman Slide Chin Strap, Ratchet Suspension, Includes Yellow Nomex(R) Ear/Neck Protector, Faceshield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.