Shop All Fire and Rescue Helmets
Cairns
Fire Helmet, Blue, Modern
Mfr # 660CFSC
Zoro # G7265151
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suspension Ratchet
- Shell Material Fiberglass
- Fits Hat Size 6-3/8 to 8-3/8
- Chin Strap Nomex(R) Quick Release and Postman Slide
- Includes Faceshield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cairns
- MFR # 660CFSC
- Zoro # G7265151
- Country of Origin United States
- Category Fire and Rescue Helmets
Dimensions
Fits Hat Size | 6-3/8 to 8-3/8 |
Details
Item | Fire Helmet |
Suspension | Ratchet |
Shell Material | Fiberglass |
Chin Strap | Nomex(R) Quick Release and Postman Slide |
Color | Blue |
Includes | Faceshield |
Standards | NFPA 1971-2000 |
Style | Modern |
Description
Fire Helmet, Modern, Blue, Fiberglass Shell Material, Fits Hat Size 6-3/8 to 8-3/8, Nomex(R) Quick Release and Postman Slide Chin Strap, Ratchet Suspension, Includes Faceshield, Standards NFPA 1971-2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Diesel Danger Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle (LCU4-0011-RD_7X5)
- NMC PLACARD, CHLORINE, 1017, 10.75X10.75, Press. Sens. Vinyl .0045, Pk25 (DL72BP25)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic, Legend: E-5 (TDF305VPE)
- PORTWEST Iona Plus Mesh Vest, XL (US391)
- CAIRNS Fire Helmet, Red, Traditional (1010FSR)
- CAIRNS Fire Helmet, Yellow, Modern (660CFSY)
- BULLARD Fire Helmet, Lime-Yellow, Thermoplastic (LTXLYGIZ4)
- GULBEN Gulben KP10201 50 in. Rescue Tube; Yellow (KP10201)
- BULLARD Fire/Rescue Helmet, Red, Thermoplastic (URXRDR330)
- MSA SAFETY Msa Carved Eagle Front Holder (10065952)
- BULLARD Fire Helmet, Red, Full-Brim (FHRDR)
- Cairns Head Protection