Shop All Breakroom & Cafeteria Tables
Cain
Square Cafe Table, 36" W, 42" H, Gray
Mfr # TCB3636GY
Zoro # G0428473
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Height 42"
- Tabletop Color Gray
- Frame Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cain
- MFR # TCB3636GY
- Zoro # G0428473
- UPC # 843532013274
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 36" |
Height | 42" |
Depth | 36" |
Details
Item | Cafe Table |
Shape | Square |
Tabletop Color | Gray |
Frame Material | Steel |
Color | Gray |
Material | Thermal Fused Melamine Laminate (Table Top) |
Type | Cafe Table |
Description
Cain,36 In.,Square Cafe Table,Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN 30A Type NON Cart Fuse (NON-30)
- SG TOOL AID 2-Piece Big Hooker Set (13820)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Slab Base (PL236CG)
- HON Center Drawer, Single Pedestal Desk, 19"x14-3/4"x3", CCL (HOND2S)
- CAIN Round Tables > Breakroom Tables > Cain Round Table & Chair Sets, 42 W, 42 L, 29 H, Grey (TB42RNDGY47BY)
- CAIN Square Tables > Breakroom Tables > Cain Square & Round Tables, 30 W, 30 L, 29 H, Wood|Metal Top (TB3030GY)
- CAIN Breakroom Table and Chair Set (TB36RNDAG44BK)
- CAIN Round Breakroom Table, 48" W, 29" H, Cherry (TB48RNDCH)
- CAIN Square Tables > Breakroom Tables > Cain Square & Round Tables, 42 W, 42 L, 29 H, Wood|Metal Top (TB4242GY)
- CAIN Square Tables > Breakroom Tables > Cain Square & Round Tables, 30 W, 30 L, 29 H, Wood|Metal Top (TB3030PL)
- FLASH FURNITURE Round Table Set, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (RSRB1032-GG)
- Cain Breakroom & Cafeteria Tables