Shop All Training & Computer Tables
Cain
Rectangle Training Table, 48" X 29", Mahogany
Mfr # MTRCT4824MH
Zoro # G0430978
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 48"
- Height 29"
- Tabletop Color Mahogany
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cain
- MFR # MTRCT4824MH
- Zoro # G0430978
- UPC # 843532014356
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 48" |
Height | 29" |
Depth | 24" |
Size | 48" x 24" |
Details
Item | Training Table |
Shape | Rectangle |
Tabletop Color | Mahogany |
Frame Material | Steel |
Type | Training Table |
Material | Thermal Fused Melamine Laminate (Table Top) |
Color | Mahogany |
Description
Cain,48 In.x24 In.,Training Table,Mahogany
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Swivel, Bar Stool , Center Rtrn (2801003)
- KENNEY MFG No Tools Stall Shower Curtain Rod, 24-40", White (KN607C/10V1)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, White, Chrome (I 1071)
- COMPONENT HARDWARE Stainless Steel Drawer Pan 20" W x 20" L (S81-2020-C)
- CAIN Rectangle Tables > Training Tables > Cain Training Tables, 48 X 24 X 29, Wood|Metal Top, Cherry (MTRCT4824CH)
- CAIN Rectangle Tables > Training Tables > Cain Training Tables, 42 X 24 X 29, Wood|Metal Top, Mahogany (MTRCT4224MH)
- CAIN Rectangle Tables > Training Tables > Cain Training Tables, 48 X 24 X 29, Wood|Metal Top, Maple (MTRCT4824PL)
- CORRELL Correll Folding Seminar Table - 24in x 60in - Walnut (SP2460PX-01)
- LORELL Rectangle Lorell Mahogany Flip Top Training Table, 23.6 X 48 X 29.5, Nylon Top, Mahogany (LLR60722)
- REGENCY Regency Kobe 84 x 24 in. Flip-Top Training Nesting Table with Modesty Panel- White (MKFTM8424WH)
- SAFCO Rectangle Flip-N-Go 18 x 72" Rectangular Training, 72 X 18 X 29, Laminate Top Top, Folkstone (LF1872TSFLK4)
- Cain Office & School Tables