Shop All Training & Computer Tables
Cain
Rectangle Tables > Training Tables > Cain Training Table & Chair Sets, 84 X 24 X 29, Cherry
Mfr # MTRCT8424CH47BE
Zoro # G0432798
product price: $562.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$562.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 84
- Length 24
- Height 29
- Tabletop Material Wood|Metal|Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cain
- MFR # MTRCT8424CH47BE
- Zoro # G0432798
- UPC # 843532049990
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 84 |
Length | 24 |
Height | 29 |
Depth | 24" |
Size | 84" x 24" |
Details
Item | Tables > Training Tables > Cain Training Table & Chair Sets |
Shape | Rectangle |
Tabletop Material | Wood|Metal|Plastic |
Tabletop Color | Cherry |
Frame Color | Blue |
Frame Material | Steel |
Finish | Wood|Metal|Plastic |
Material | Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs) |
Type | Training Table |
Includes | (1) Training Table; (3) M Chairs |
Color | Cherry; Blue |
Chair Color | Blue |
Description
Whether you're planning a lounge, cafe, library, breakroom or restaurant, let the Cain Collection take you there. These versatile tables are at home in stylish cafe or coffee shop settings as well as training rooms. This set includes a 84-inch Cain training table and 3 Blue "M" Stack Chairs. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Cherry tabletop is double-sided and finished in Maple on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. The stylish T-Base legs are constructed of tubular steel posts and solid steel T-Bases. Hidden adjustable glides on the bottom of the base keep the legs and tabletop level and are easy to adjust. The sturdy, lightweight "M" stack chair by Regency offers durability, style and value. Its black metal frame and contoured plastic seat and back are strong and easy to clean. This versatile stack chair easily stores away in stacks of 12 and features a built in handle for easy mobility. All Regency chairs are backed by a 5-year limited manufacturer's warranty on chair bases and frames and a 2-year limited manufacturer's warranty on chair mechanisms and upholstery. Cain tables are backed by a 10-Year Limited Manufacturer's Warranty.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Philippe Hugonnard 'Lime Green Classic American Car 1' Canvas Art, 16x24 (PH00590-C1624GG)
- INTERNATIONAL CONCEPTS Shaker Style Bench, Unfinished (BE-60S)
- ADVANCED ORGANIZING SYSTEMS Advanced Organizing Systems 16 W x 16 D x 37 H in. Rolled Document Box (MGR-37)
- KENNEY MFG 14PK Drapery Pin Hook (KN1002NP)
- CAIN Rectangle Tables > Training Tables > Cain Training Tables, 42 X 24 X 29, Wood|Metal Top, Mahogany (MTRCT4224MH)
- CAIN Rectangle Tables > Training Tables > Cain Training Tables, 48 X 24 X 29, Wood|Metal Top, Cherry (MTRCT4824CH)
- CAIN Rectangle Tables > Training Tables > Cain Training Tables, 48 X 24 X 29, Wood|Metal Top, Maple (MTRCT4824PL)
- CORRELL Rectangle Econoline Adjustable Height Computer Desk and Training Table, 30" X 72" X 21" to 29" (CSA3072-15)
- KOBE Rectangle Training Table, 48" X 29", Laminate Top, Cherry (MKTRCT4830CH)
- GLOBAL INDUSTRIAL Adjustable Height Plastic Folding Table, 30 x 20, White (B2241286)
- MOORECO Ganging Device, For Training Tables, Blk (66640)
- Cain Training & Computer Tables