Shop All Training & Computer Tables
Cain
Rectangle Tables > Training Tables > Cain Training Table & Chair Sets, 72 X 24 X 29, Grey
Mfr # MTRCT7224GY44GY
Zoro # G0432518
product price: $524.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$524.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 72
- Length 24
- Height 29
- Tabletop Material Wood|Metal|Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cain
- MFR # MTRCT7224GY44GY
- Zoro # G0432518
- UPC # 843532049280
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 72 |
Length | 24 |
Height | 29 |
Depth | 24" |
Size | 72" x 24" |
Details
Item | Tables > Training Tables > Cain Training Table & Chair Sets |
Shape | Rectangle |
Tabletop Material | Wood|Metal|Polypropylene |
Tabletop Color | Grey |
Frame Color | Grey |
Frame Material | Steel |
Finish | Wood|Metal|Polypropylene |
Color | Gray; Gray |
Includes | (1) Training Table; (2) Zeng Chairs |
Material | Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs) |
Type | Training Table |
Chair Color | Grey |
Description
Whether you're planning a lounge, cafe, library, breakroom or restaurant, let the Cain Collection take you there. These versatile tables are at home in stylish cafe or coffee shop settings as well as training rooms. This set includes a 72-inch Cain training table and 2 Grey Zeng Stack Chairs. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Grey tabletop is double-sided and finished in Beige on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. The stylish T-Base legs are constructed of tubular steel posts and solid steel T-Bases. Hidden adjustable glides on the bottom of the base keep the legs and tabletop level and are easy to adjust. Regency's Patent-Pending Zeng stack chair is not only unique, but durable, sturdy and versatile as well. The Zeng seat and back are treated with an anti-microbial agent, which makes it perfect for schools, waiting rooms, cafeterias and more. A reinforced black metal frame is designed to support up to 400lbs and a built in handle makes moving the chair easier. All Regency chairs are backed by a 5-year limited manufacturer's warranty on chair bases and frames and a 2-year limited manufacturer's warranty on chair mechanisms and upholstery. Cain tables are backed by a 10-Year Limited Manufacturer's Warranty.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Pillowcase, Standard, White, 36" L, PK12 (1A38209)
- BIGGIES SCENES Window Well Scenes-Woods, 120 in wide x 60 in high (BG-WW-WDS-120)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Mahogany/Charcoal, Metal (H38294L.N.S)
- ICEBERG Rectangle IndestrucTable® Classic Folding Table, Platinum Granite - 30" x 20" Personal, Platinum (65490)
- CAIN Rectangle Tables > Training Tables > Cain Training Tables, 48 X 24 X 29, Wood|Metal Top, Maple (MTRCT4824PL)
- CAIN Rectangle Tables > Training Tables > Cain Training Tables, 42 X 24 X 29, Wood|Metal Top, Mahogany (MTRCT4224MH)
- CAIN Rectangle Tables > Training Tables > Cain Training Tables, 48 X 24 X 29, Wood|Metal Top, Cherry (MTRCT4824CH)
- AVONDALE Writing Desk, 58" X 28" X 31", Ash solids and veneers Top, Weathered Oak (IMAE384)
- GLOBAL INDUSTRIAL Adjustable Height Plastic Folding Table, 30 x 20, Charcoal (B2241292)
- ICEBERG Rectangle Training Table, 60" X 18" X 29", Mahogany/Black Top, Melamine Laminate (68058)
- FLASH FURNITURE Rectangle Training Table, 18" X 96" X 30", Laminate Top, Wood Grain (YT-1896-MEL-WAL-GG)
- Cain Office & School Tables