Shop All Training & Computer Tables
Cain
Rectangle Tables > Training Tables > Cain Training Table & Chair Sets, 48 X 24 X 29, Cherry
Mfr # MTRCT4824CH47GY
Zoro # G0431081
product price: $378.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$378.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 48
- Length 24
- Height 29
- Tabletop Material Wood|Metal|Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cain
- MFR # MTRCT4824CH47GY
- Zoro # G0431081
- UPC # 843532046821
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 48 |
Length | 24 |
Height | 29 |
Depth | 24" |
Size | 48" x 24" |
Details
Item | Tables > Training Tables > Cain Training Table & Chair Sets |
Shape | Rectangle |
Tabletop Material | Wood|Metal|Plastic |
Tabletop Color | Cherry |
Frame Color | Grey |
Frame Material | Steel |
Finish | Wood|Metal|Plastic |
Material | Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs) |
Type | Training Table |
Includes | (1) Training Table; (2) M Chairs |
Color | Cherry; Gray |
Chair Color | Grey |
Description
Cain,48 In.x24 In.,Training Table,2 M Chrs
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Chair with Footring, 25" L 54" H, Vinyl Seat (3406BL)
- ZORO SELECT Magazine Display 92 Compartments, 14-1/8"W x 14-1/8"D Gray (415-95)
- OSBORNE WOOD PRODUCTS 3 15/16 x 1 x 3 7/8 Table Skirt Support Bracket in Paintgrade (952PG)
- DURHAM MFG Literature Rack 20 Compartments, 14-1/8"W x 14-1/8"D Gray (409-95)
- CAIN Rectangle Tables > Training Tables > Cain Training Tables, 48 X 24 X 29, Wood|Metal Top, Maple (MTRCT4824PL)
- CAIN Rectangle Tables > Training Tables > Cain Training Tables, 42 X 24 X 29, Wood|Metal Top, Mahogany (MTRCT4224MH)
- CAIN Rectangle Tables > Training Tables > Cain Training Tables, 48 X 24 X 29, Wood|Metal Top, Cherry (MTRCT4824CH)
- FUSION Rectangle Tables > Training Tables > Fusion Training Tables, 72 X 24 X 29, Wood|Metal Top, Mahogany (MFTT7224MH)
- REGENCY Regency Kee 42 x 24 in. Training Seminar Table- Mahogany Top, Black Legs (MT4224MHBPBK)
- ALERA Rectangle Table Base, 48" to 72" X 24" to 36" X 25" to 50.7" (HT3SAB)
- REGENCY Regency Kee 48 x 24 in. Training Seminar Table- White Top, Black Legs (MT4824WHBPBK)
- Cain Office & School Tables