Shop All Training & Computer Tables
Cain
Rectangle Tables > Training Tables > Cain Training Table & Chair Sets, 48 X 24 X 29, Cherry
Mfr # MTRCT4824CH44GY
Zoro # G0431118
product price: $422.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$422.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 48
- Length 24
- Height 29
- Tabletop Material Wood|Metal|Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cain
- MFR # MTRCT4824CH44GY
- Zoro # G0431118
- UPC # 843532046784
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 48 |
Length | 24 |
Height | 29 |
Depth | 24" |
Size | 48" x 24" |
Details
Item | Tables > Training Tables > Cain Training Table & Chair Sets |
Shape | Rectangle |
Tabletop Material | Wood|Metal|Polypropylene |
Tabletop Color | Cherry |
Frame Color | Grey |
Frame Material | Steel |
Finish | Wood|Metal|Polypropylene |
Type | Training Table |
Material | Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs) |
Includes | (1) Training Table; (2) Zeng Chairs |
Color | Cherry; Gray |
Chair Color | Grey |
Description
Cain,48 In.x24 In.,Training Table,2 Zeng Chrs
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE OS Laminate Collection Double Full Pedestal "L" Desk - 60" x 30" (DBLFLPL103CH)
- TRADEMARK FINE ART Martin Henson 'Sea Storm I' Canvas Art, 35x47 (WAG05846-C3547GG)
- DMI Lumbar Cushion Contour Bucket, Black (555-7301-0200)
- FLASH FURNITURE Round Round Table Top with Black or Mahogany R, 42" W, 42" L, 1.125" H, Mahogany (XU-RD-42-MBT-GG)
- CAIN Rectangle Tables > Training Tables > Cain Training Tables, 48 X 24 X 29, Wood|Metal Top, Cherry (MTRCT4824CH)
- CAIN Rectangle Tables > Training Tables > Cain Training Tables, 48 X 24 X 29, Wood|Metal Top, Maple (MTRCT4824PL)
- CAIN Rectangle Tables > Training Tables > Cain Training Tables, 42 X 24 X 29, Wood|Metal Top, Mahogany (MTRCT4224MH)
- REGENCY Rectangle Kobe Training Tables, 72 X 24 X 29, Wood, Metal Top, Cherry (MKTRCT7224CH)
- REGENCY Regency Kahlo 48 x 24 in. Training Seminar Table- Maple Top, Black Tapered Legs (MTPL4824PLBK)
- REGENCY Regency Fusion 42 x 24 in. Seminar Training Table- White (MFTT4224WH)
- NATIONAL PUBLIC SEATING Rectangle Training Table, Flip-N-Store, Charcoal, 24" X 60" X 29.5", Charcoal (BPFT-2460-20)
- Cain Training & Computer Tables