Shop All Training & Computer Tables
Cain
Rectangle Tables > Training Tables > Cain Training Table & Chair Sets, 48 X 24 X 29, Cherry
Mfr # MTRCT4824CH23BK
Zoro # G0433428
product price: $641.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$641.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 48
- Length 24
- Height 29
- Tabletop Material Wood|Metal|Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cain
- MFR # MTRCT4824CH23BK
- Zoro # G0433428
- UPC # 843532091975
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 48 |
Length | 24 |
Height | 29 |
Depth | 24" |
Size | 48" x 24" |
Details
Item | Tables > Training Tables > Cain Training Table & Chair Sets |
Shape | Rectangle |
Tabletop Material | Wood|Metal|Fabric |
Tabletop Color | Cherry |
Frame Material | Steel |
Finish | Wood|Metal|Fabric |
Color | Cherry; Black |
Type | Training Table |
Material | Thermal Fused Melamine Laminate (Table Top) |
Includes | (1) Training Table; (2) Nest Chairs |
Description
Cain,48 In.x24 In.,Training Table,2 Nest Chrs
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Leaflet Holder, 1 Compartment, Clear (55601GR)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7020)
- NATIONAL PUBLIC SEATING Folding Chair, Plastic, Black, PK4 (810)
- HON 36" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H782.L.L)
- CAIN Rectangle Tables > Training Tables > Cain Training Tables, 48 X 24 X 29, Wood|Metal Top, Cherry (MTRCT4824CH)
- CAIN Rectangle Tables > Training Tables > Cain Training Tables, 42 X 24 X 29, Wood|Metal Top, Mahogany (MTRCT4224MH)
- CAIN Rectangle Tables > Training Tables > Cain Training Tables, 48 X 24 X 29, Wood|Metal Top, Maple (MTRCT4824PL)
- NATIONAL PUBLIC SEATING Rectangle Training Table, 24" X 60" X 29-1/2", Lightweight HDPE Blow Molded Plastic Top (BPFT-2460)
- REGENCY Regency Fusion 84 x 24 in. Seminar Training Table- White (MFTT8424WH)
- REGENCY Regency Cain 48 x 24 in. Steel T-Base Training Seminar Table- White (MTRCT4824WH)
- GLOBAL INDUSTRIAL Height Adjustable Table, 72W x 30D x 22-1/4 to 37-1/4H, Rustic Gray (695751RGY)
- Cain Office & School Tables