Shop All Welding Jackets
Caiman
Welding Jacket, M, Navy, 40" to 42" Chest
Mfr # 3000-4
Zoro # G2148485
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 32 in
- Color Navy
- Closure Type Hook-and-Loop
- Material Cotton
- Heat Protection Type Flame-Resistance, Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caiman
- MFR # 3000-4
- Zoro # G2148485
- UPC # 710927300045
- Country of Origin China
- Category Welding Jackets
Dimensions
Size | M |
Length | 32 in |
Fits Chest Size | 40 in to 42 in |
Maximum Chest Size | 42 in |
Minimum Chest Size | 40 in |
Details
Item | Welding Jacket |
Color | Navy |
Closure Type | Hook-and-Loop |
Material | Cotton |
Heat Protection Type | Flame-Resistance, Welding |
Standards | NFPA 2112 |
Features | and Scratchless Hook-N-Loop Closure, Extended Tail for Added Coverage and Protection, for Extended Coverage and Protection, Large Inside Pocket and Soap Stone Pocket on Upper Arm, Snap Button Wrists, Stand-Up Collar with Raised Back, Underarm Gussets |
Cuff Styles | Adjustable with (2) Buttons |
Fabric Weight | 9 oz |
Collar Style | Stand-Up |
Total Number of Pockets | 1 |
Description
Closure Type Hook-and-Loop, Collar Style Stand-Up, Color Navy, Fabric Weight 9 oz, Features and Scratchless Hook-N-Loop Closure, Extended Tail for Added Coverage and Protection, for Extended Coverage and Protection, Large Inside Pocket and Soap Stone Pocket on Upper Arm, Snap Button Wrists, Stand-Up Collar with Raised Back, Underarm Gussets, Heat Protection Type Flame-Resistance, Welding, Length 32 in, Material Cotton, Maximum Chest Size 42 in, Minimum Chest Size 40 in, Size M
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PipeSock, 60" L, Black (FLT564)
- BRADY Tag, 49/64 in W, 3 in H, White (BM-12-109)
- CONDOR Wall Mounted Eyewash Station Stainless Steel (49EV56)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465J88 (465J88)
- CAIMAN Welding Jacket, L, Navy, 44" to 46" Chest (3000-5)
- CAIMAN Welding Jacket, XL, Navy, 48" to 50" Chest (3000-6)
- CAIMAN Welding Jacket, 2XL, Navy, 52" to 54" Chest (3000-7)
- CAIMAN Welding Jacket, 5XL, Navy, 64" to 66" Chest (3000-0)
- CAIMAN Welding Jacket, S, Navy, 36" to 38" Chest (3000-3)
- CAIMAN Welding Jacket, 4XL, Navy, 60" to 62" Chest (3000-9)
- CHICAGO PROTECTIVE APPAREL Spats, Universal, Tan, Leather, Rear Snap, PR (485-CL)
- Caiman Welding Jackets