Shop All Welding Jackets
Caiman
Welding Jacket, 5XL, Navy, 64" to 66" Chest
Mfr # 3000-0
Zoro # G2148537
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 32 in
- Color Navy
- Closure Type Hook-and-Loop
- Material Cotton
- Heat Protection Type Flame-Resistance, Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caiman
- MFR # 3000-0
- Zoro # G2148537
- UPC # 710927300007
- Country of Origin China
- Category Welding Jackets
Dimensions
Size | 5XL |
Length | 32 in |
Fits Chest Size | 64 in to 66 in |
Maximum Chest Size | 66 in |
Minimum Chest Size | 64 in |
Details
Item | Welding Jacket |
Color | Navy |
Closure Type | Hook-and-Loop |
Material | Cotton |
Heat Protection Type | Flame-Resistance, Welding |
Standards | NFPA 2112 |
Features | and Scratchless Hook-N-Loop Closure, Extended Tail for Added Coverage and Protection, for Extended Coverage and Protection, Large Inside Pocket and Soap Stone Pocket on Upper Arm, Snap Button Wrists, Stand-Up Collar with Raised Back, Underarm Gussets |
Cuff Styles | Adjustable with (2) Buttons |
Fabric Weight | 9 oz |
Collar Style | Stand-Up |
Total Number of Pockets | 1 |
Description
Closure Type Hook-and-Loop, Collar Style Stand-Up, Color Navy, Fabric Weight 9 oz, Features and Scratchless Hook-N-Loop Closure, Extended Tail for Added Coverage and Protection, for Extended Coverage and Protection, Large Inside Pocket and Soap Stone Pocket on Upper Arm, Snap Button Wrists, Stand-Up Collar with Raised Back, Underarm Gussets, Heat Protection Type Flame-Resistance, Welding, Length 32 in, Material Cotton, Maximum Chest Size 66 in, Minimum Chest Size 64 in, Size 5XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Fall Protection Kit, Without Anchor, Universal, Gen Industry with Tongue Buckle Legs (35KU70)
- ANSELL MidKnight MK-296, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (MK-296)
- U. S. STAMP & SIGN Headline, Ada Sign, Employees Must Wash Hands... Tactile Symbol/braille, 6 X 9, Gray (4726)
- PROPPER Patrol Cap, Multicam, Size 7-1/4 In. (F55714937771/4)
- CAIMAN Welding Jacket, 3XL, Navy, 56" to 58" Chest (3000-8)
- CAIMAN Welding Jacket, 2XL, Navy, 52" to 54" Chest (3000-7)
- CAIMAN Welding Jacket, XL, Navy, 48" to 50" Chest (3000-6)
- CAIMAN Welding Jacket, 4XL, Navy, 60" to 62" Chest (3000-9)
- CAIMAN Welding Jacket, S, Navy, 36" to 38" Chest (3000-3)
- CAIMAN Welding Jacket, L, Navy, 44" to 46" Chest (3000-5)
- STEINER INDUSTRIES FR Welding Jackets, M, Cotton, Men (1030DR-M)
- Caiman Workwear and Protective Clothing