Caiman

Welding Jacket, 2XL, Navy, 52" to 54" Chest


product price: $31.65
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Length 32 in
  • Color Navy
  • Material Cotton
  • Fits Chest Size 52 in to 54 in
  • Cuff Styles Adjustable with (2) Buttons
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 2XL
Length 32 in
Fits Chest Size 52 in to 54 in
Maximum Chest Size 54 in
Minimum Chest Size 52 in

Details

Item Welding Jacket
Color Navy
Material Cotton
Cuff Styles Adjustable with (2) Buttons
Standards NFPA 2112
Closure Type Hook-and-Loop
Fabric Weight 9 oz
Features and Scratchless Hook-N-Loop Closure, Extended Tail for Added Coverage and Protection, for Extended Coverage and Protection, Large Inside Pocket and Soap Stone Pocket on Upper Arm, Snap Button Wrists, Stand-Up Collar with Raised Back, Underarm Gussets
Heat Protection Type Flame-Resistance, Welding
Collar Style Stand-Up
Total Number of Pockets 1

Description

Closure Type Hook-and-Loop, Collar Style Stand-Up, Color Navy, Fabric Weight 9 oz, Features and Scratchless Hook-N-Loop Closure, Extended Tail for Added Coverage and Protection, for Extended Coverage and Protection, Large Inside Pocket and Soap Stone Pocket on Upper Arm, Snap Button Wrists, Stand-Up Collar with Raised Back, Underarm Gussets, Heat Protection Type Flame-Resistance, Welding, Length 32 in, Material Cotton, Maximum Chest Size 54 in, Minimum Chest Size 52 in, Size 2XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.