Shop All Welding Gloves
Caiman
Welding Gloves, TIG, M/8, PR
Mfr # 1600-4
Zoro # G4074098
product price: $16.15
/pr
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Cowhide
- Application MIG, TIG
- Cuff Style Gauntlet
- Glove Back Material Goatskin
- Glove Leather Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caiman
- MFR # 1600-4
- Zoro # G4074098
- UPC # 710927160045
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | M |
Cuff Length | 4 in |
Description
Welding Gloves, Welding Glove Application MIG, TIG, Glove Back Material Goatskin, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size M, Color White, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS 1/2" wide x 500" Black Labeling Tape (T-05-Black)
- NEVS Day Change IV Tubing Label -Change Wednesday 7/8"x3" Flr Chart w/Black (NTUBE-W)
- MCR SAFETY Cut-Resistant Sleeve with Thumbhole, Cut Level A4, Aramid Material, 18 in L, Orange, Universal Size (9218OVT)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English (449M37)
- CAIMAN Welding Gloves, TIG, XL/10, PR (1600-6)
- CAIMAN Welding Gloves, TIG, 2XS/5, PR (1600-5)
- CAIMAN TIG Welding Gloves, Goatskin Palm, Medium, 1 Pair (1540-4)
- CAIMAN MIG/Stick Welding Gloves, Cowhide Palm, L, PR (1434-5)
- CAIMAN Welding Gloves, PR (1816-4)
- CAIMAN MIG/Stick Welding Gloves, Elkskin Palm, L, PR (1852-5)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, 12PK (4501)
- Caiman Welding Gloves