Shop All Welding Gloves
Caiman
Welding Gloves, Left Hand, XL
Mfr # 1878-1
Zoro # G4074649
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Cuff Material Cowhide
- Application MIG, Stick
- Cuff Style Extended Gauntlet
- Glove Back Material Deerskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caiman
- MFR # 1878-1
- Zoro # G4074649
- UPC # 710927187813
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | XL |
Cuff Length | 14 in |
Description
Welding Gloves, Welding Glove Application MIG, Stick, Glove Back Material Deerskin, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size XL, Color Black, Cuff Material Cowhide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGER Fire Extinguisher, 1A:20B:C, Dry Chemical, 10 lb (B10M-1-HF)
- SUNDSTROM SAFETY Cartridge, AM, MA, Green, 4 PK, NIOSH 42 CFR 84 (SR 229)
- KRAFT TOOL Polyurethane Knee Pads, 2-Strap (WL080)
- BERNE Flame Resistant Ripstop Cargo Pant, 50 (FRP14)
- CAIMAN MIG/Stick Welding Gloves, Elkskin Palm, L, PR (1485-5)
- CAIMAN TIG Welding Gloves, Goatskin Palm, M, PR (1868-4)
- CAIMAN TIG Welding Gloves, Cowhide Palm, L, PR (1828-5)
- CAIMAN Welding Gloves, TIG, XL/10, PR (1600-6)
- CAIMAN Caiman 607-1832-XL Caiman Revolution Welding Gloves For Mig-Stick Welding (607-1832-XL)
- CAIMAN Welding Gloves, Stick, M/8, PR (1810-4)
- TILLMAN TIG Welding Gloves, Deerskin Palm, M, PR (25BM)
- Caiman Welding Gloves