Shop All Welding Gloves
Caiman
TIG Welding Gloves, Goatskin Palm, Small, 1 Pair
Mfr # 1540-3
Zoro # G2152028
product price: $13.79
/pr
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Leather
- Application MIG, TIG
- Cuff Style Gauntlet
- Glove Back Material Cowhide
- Glove Leather Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caiman
- MFR # 1540-3
- Zoro # G2152028
- UPC # 710927154037
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | S |
Cuff Length | 4 in |
Glove Length | 12-1/2" |
Description
Welding Gloves, Welding Glove Application MIG, TIG, Leather Palm Material Goatskin, Glove Back Material Cowhide, Glove Length 12 1/2 in, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Color Family White, Cuff Gathered, Glove Size S, Hand Left and Right, Color White, Cuff Material Cowhide, Design Form Fitting Kontour(TM) Pattern, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Full Body Harness, 2XL, Polyester (1161527)
- CARHARTT OV4277 W RlxdFit WshDck Lnd MckNck Vst (104224-211)
- ANSELL Hyflex Glove 11600 Vend Pack, Size 9, PR (11-600)
- ANSELL Disposable Gloves, 5.00 mil Palm, Natural Rubber Latex, Powdered, L, 100 PK, White (ANS 69210L)
- CAIMAN TIG Welding Gloves, Goatskin Palm, XL, 1 Pair (1540-6)
- CAIMAN TIG Welding Gloves, Goatskin Palm, Large, 1 Pair (1540-5)
- CAIMAN Stick Welding Gloves, Cowhide Palm, Universal, PR (1448)
- CAIMAN MIG/Stick Welding Gloves, Pigskin Palm, L, PR (1812-5)
- CAIMAN Welding Gloves, PR (1864-4)
- CAIMAN Welding Gloves, TIG, S/7, PR (1600-3)
- CAIMAN MIG/Stick Welding Gloves, Goatskin/Cowhide Palm, L, PR (15205)
- Caiman Welding Gloves