Shop All Welding Gloves
Caiman
TIG Welding Gloves, Deerskin Palm, M, PR
Mfr # 1864-4
Zoro # G4508411
product price: $17.99
/pr
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Pigskin
- Application TIG and Plasma Cutting
- Cuff Style Gauntlet
- Length 13
- Glove Back Material Deerskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caiman
- MFR # 1864-4
- Zoro # G4508411
- UPC # 710927186441
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | M |
Length | 13 |
Cuff Length | 4 in |
Glove Length | 13 in |
Description
Welding Gloves, Welding Glove Application TIG, Leather Palm Material Deerskin, Glove Back Material Deerskin, Glove Length 13 in, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Color Family Gray, Cuff Gauntlet, Glove Size M, Hand Left and Right, Color Gray, Cuff Material Cowhide, Design 3-D Kontour(TM) Pattern, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Coverall, Deluxe, Insulated, Twill, L, Tall (I414)
- MSA SAFETY Vertical Ladder Lifeline Kit (30915-00)
- MUCK BOOT CO Women's Muckster Lite Clog (MLCW1FLR M 060)
- MOLDEX Cartridge, Bayonet, AM, MA, Green, 2 PK, NIOSH (7400)
- CAIMAN TIG Welding Gloves, Deerskin Palm, L, PR (1864-5)
- CAIMAN TIG Welding Gloves, Deerskin Palm, XL, PR (1864-6)
- CAIMAN TIG Welding Gloves, Cowhide Palm, M, PR (1828-4)
- CAIMAN MIG/Stick Welding Gloves, Pigskin Palm, XL, PR (1812-6)
- CAIMAN Welding Gloves, PR (1869-3)
- CAIMAN TIG Welding Gloves, Goatskin Palm, Medium, 1 Pair (1540-4)
- MCR SAFETY MIG/TIG Welding Gloves, Deerskin Palm, XL, 12PK (4984XL)
- Caiman Welding Gloves