Shop All Welding Gloves
Caiman
TIG Welding Gloves, Cowhide Palm, XL, PR
Mfr # 1828-6
Zoro # G4507657
product price: $20.85
/pr
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Cowhide
- Application MIG, TIG
- Cuff Style Hook-and-Loop
- Glove Back Material Cowhide
- Length 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caiman
- MFR # 1828-6
- Zoro # G4507657
- UPC # 710927182863
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | XL |
Length | 9 |
Cuff Length | 2.5 in |
Glove Length | 10 in |
Description
Welding Gloves, Welding Glove Application MIG, TIG, Leather Palm Material Cowhide, Glove Back Material Cowhide, Glove Length 10 in, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Color Family Beige, Cuff Safety, Glove Size XL, Hand Left and Right, Color Gold, Cuff Material Cowhide, Design US Patented 3-D Kontour(TM) Pattern with Fourchettes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF WORKWEAR Coverall, Chest 46In., Green (CT10SG RG 46)
- REEBOK Work Shoes, 10 Size, Navy, Steel, Mens, PR (RB4250)
- ARMOR GUYS Cut-Resistant Glove, ANSI A9, L, PR (07-002-L)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (974S0046BL)
- CAIMAN TIG Welding Gloves, Cowhide Palm, L, PR (1828-5)
- CAIMAN TIG Welding Gloves, Cowhide Palm, M, PR (1828-4)
- CAIMAN MIG Welding Gloves, Pigskin Palm, L, PR (1810-5)
- CAIMAN Welding Gloves, TIG, M/8, PR (1600-4)
- CAIMAN MIG/Stick Welding Gloves, Goatskin/Cowhide Palm, L, PR (15205)
- CAIMAN MIG/Stick Welding Gloves, Cowhide Palm, Universal, PR (1508)
- IRONCAT TIG Welding Gloves, Kidskin Palm, S, PR (6140/S)
- Caiman Welding Gloves