Shop All Welding Gloves
Caiman
Stick Welding Gloves, Cowhide Palm, Universal, PR
Mfr # 1448
Zoro # G4841663
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Cuff Material Aluminized Leather
- Application Stick
- Cuff Style Gauntlet
- Length 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caiman
- MFR # 1448
- Zoro # G4841663
- UPC # 710927144854
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | L |
Length | 13 |
Cuff Length | 4 in |
Glove Length | 14 in |
Description
Welding Gloves, Welding Glove Application MIG, Stick, Leather Palm Material Cowhide, Glove Back Material Aluminized Split Leather, Glove Length 14 in, Glove Leather Grade A, Thumb Style Natural, Glove Cut Gunn - Full Back, Glove Color Family Black, Cuff Gauntlet, Glove Size L, Hand Left and Right, Color Black, Cuff Material Cowhide, Design Traditional, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Paw-Grip" 100% Nitrile Non-Slip Rubber Matting - 3/8 in x 34 in x 9 ft - Red (03-W182)
- ENPAC Duck Pond Mini-Berm, 40 gal Spill Capacity, Industial Fabric (5644-YE)
- CONDOR Jersey Gloves, Task & Chore, Cotton, Knit General Purpose, Uncoated, White, Size Large, 1 Pair (2AM49)
- DUPONT Disposable Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC182BWHLG0025CS)
- CAIMAN MIG Welding Gloves, Cowhide Palm, M, PR (1869-4)
- CAIMAN Welding Gloves, MIG, TIG, S/7, PR (1871-3)
- CAIMAN MIG/Stick Welding Gloves, Elkskin Palm, XL, PR (1485-6)
- CAIMAN MIG/Stick Welding Gloves, Cowhide Palm, Universal, PR (1440)
- CAIMAN MIG/Stick Welding Gloves, Pigskin Palm, XL, PR (1812-6)
- CAIMAN TIG Welding Gloves, Cowhide Palm, L, PR (1828-5)
- MAGID TREX Inferno Series TRX848 FR Goatskin Welders Impact GloveCut Level A4 (TRX848XXL)
- Caiman Welding Gloves