Shop All Welding Gloves
Caiman
MIG/Stick Welding Gloves, Elkskin Palm, XL, PR
Mfr # 1485-6
Zoro # G2152186
product price: $30.79
/pr
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Deerskin
- Application MIG, Stick
- Cuff Style Gauntlet
- Glove Back Material Elkskin
- Glove Leather Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caiman
- MFR # 1485-6
- Zoro # G2152186
- UPC # 710927148562
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | XL |
Cuff Length | 4 in |
Glove Length | 14" |
Description
Welding Gloves, Welding Glove Application MIG, Stick, Leather Palm Material Elkskin, Glove Back Material Elkskin, Glove Length 14 in, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Color Family Yellow, Cuff Gathered, Glove Size XL, Hand Left and Right, Color Gold, Cuff Material Cowhide, Design Form Fitting Kontour(TM) Pattern, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Fall Protection Kit, Size: Universal (K121013)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 9, PR (11-816)
- 3M Protective Eyewear, Clear Anti-Fog (70071695129)
- VERTX Womens Tactical Polo, Black, Shrt Sleeve, S (VTX4010BKP)
- CAIMAN MIG/Stick Welding Gloves, Elkskin Palm, L, PR (1485-5)
- CAIMAN MIG/Stick Welding Gloves, Elkskin Palm, M, PR (1485-4)
- CAIMAN Welding Gloves, PR (1868-4)
- CAIMAN Welding Gloves, MIG, TIG, XL/10, PR (1871-6)
- CAIMAN Welding Gloves, TIG, M/8, PR (1600-4)
- CAIMAN Welding Gloves, Stick, XL/10, PR (1816-6)
- MCR SAFETY Welding Gloves, Cowhide Palm, 2XL, PR (4500XXL)
- Caiman Welding Gloves