Shop All Welding Gloves
Caiman
MIG/Stick Welding Gloves, Elkskin Palm, L, PR
Mfr # 1852-5
Zoro # G4508436
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Cuff Material Pigskin
- Application Stick
- Cuff Style Gauntlet
- Glove Back Material Deerskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caiman
- MFR # 1852-5
- Zoro # G4508436
- UPC # 710927185253
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | L |
Length | 14 |
Cuff Length | 4 in |
Glove Length | 13 1/2 in |
Description
Welding Gloves, Welding Glove Application MIG, Stick, Leather Palm Material Elkskin, Glove Back Material Deerskin, Glove Length 13 1/2 in, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Color Family Black, Cuff Gauntlet, Glove Size L, Hand Left and Right, Color Black, Cuff Material Cowhide, Design 3-D Kontour(TM) Pattern, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Standoff Sign Holder: 8.5"x11" Graphic Size.Overall Size:12.5"x15" (105514)
- TOUGH DUCK Beanie Cap, Fluorescent Orange, Universal (SA2831)
- MAGID DROC GPD487 Hyperon 13Gauge RepTek Grip Silicone Palm Coated Work GloveCut Level A5 (GPD487-11)
- IMPACTO Impacto Turbotoe Molded Pvc Safety Toe Caps With Steel Toe, Lg (10-11) (TT L)
- CAIMAN Welding Gloves, Stick, 2XS/5, PR (1816-5)
- CAIMAN MIG/Stick Welding Gloves, Cowhide Palm, L, PR (1504-1)
- CAIMAN TIG Welding Gloves, Goatskin Palm, Large, 1 Pair (1540-5)
- CAIMAN Caiman 607-1868-S Caiman Revolution Welding Gloves For Multi-Task-Tig Welding (607-1868-S)
- CAIMAN TIG Welding Gloves, Deerskin Palm, XL, PR (1864-6)
- CAIMAN MIG/Stick Welding Gloves, Cowhide Palm, Universal, PR (1508)
- CAIMAN MIG/Stick Welding Gloves, Pigskin Palm, XL, PR (1812-6)
- Caiman Gloves & Hand Protection