Shop All Welding Gloves
Caiman
MIG/Stick Welding Gloves, Cowhide Palm, Universal, PR
Mfr # 1508
Zoro # G2148336
product price: $26.15
/pr
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size Universal
- Cuff Material Leather
- Application MIG, Stick
- Cuff Style Gauntlet
- Glove Back Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caiman
- MFR # 1508
- Zoro # G2148336
- UPC # 710927150855
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | Universal |
Cuff Length | 4 in |
Glove Length | 19-1/2" |
Description
Welding Gloves, Welding Glove Application MIG, Stick, Leather Palm Material Cowhide, Glove Back Material Cowhide, Glove Length 19 1/2 in, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Color Family Blue, Cuff Extended, Glove Size Universal, Hand Left and Right, Color Blue, Cuff Material Cowhide, Design Form Fitting Kontour(TM) Pattern, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Alum Danger Water Line, 14"x10", LCU4-0334-NA_14X10 (LCU4-0334-NA_14X10)
- BRADY Label, 3 in W, Light Gray (M7-22-428)
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: 2XL (SV702FO (2XL))
- TINGLEY Black PVC SafetyToe Boot, Men's, 12, PR (31261)
- CAIMAN Welding Gloves, TIG, 2XS/5, PR (1600-5)
- CAIMAN MIG/Stick Welding Gloves, Elkskin Palm, L, PR (1485-5)
- CAIMAN TIG Welding Gloves, Goatskin Palm, XL, PR (1868-6)
- CAIMAN TIG Welding Gloves, Cowhide Palm, M, PR (1828-4)
- CAIMAN Stick Welding Gloves, Cowhide Palm, Universal, PR (1448)
- CAIMAN Welding Gloves, TIG, M/8, PR (1600-4)
- IRONCLAD PERFORMANCE WEAR MIG Welding Gloves, Cowhide Palm, S, PR (EXO2-MWEL-02-S)
- Caiman Welding Gloves