Shop All Welding Gloves
Caiman
MIG/Stick Welding Gloves, Cowhide Palm, Universal, PR
Mfr # 1440
Zoro # G4189044
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Cuff Material Cowhide
- Application MIG
- Cuff Style Gauntlet
- Length 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caiman
- MFR # 1440
- Zoro # G4189044
- UPC # 710927144052
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | L |
Length | 18 |
Cuff Length | 4 in |
Glove Length | 14 in |
Description
Welding Gloves, Welding Glove Application MIG, Stick, Leather Palm Material Cowhide, Glove Back Material Cowhide, Glove Length 14 in, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Color Family Blue, Cuff Gauntlet, Glove Size L, Hand Left and Right, Color Blue, Cuff Material Cowhide, Design Traditional, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ultra Reflective Letter, P, PK10 (3010-P)
- BRADY Print-On Hook Material Label (M21-250-414)
- C.H. HANSON Standard Letter Stamp Set, 3/32" (20150)
- PIP Class 4 Electrical Glove, Size 10, PR (162-4-18/10)
- CAIMAN Welding Gloves, Stick, M/8, PR (1810-4)
- CAIMAN TIG Welding Gloves, Deerskin Palm, M, PR (1864-4)
- CAIMAN Welding Gloves, PR (1864-4)
- CAIMAN MIG/Stick Welding Gloves, Cowhide Palm, Universal, PR (1508)
- CAIMAN Welding Gloves, Stick, XL/10, PR (1816-6)
- CAIMAN Welding Gloves, TIG, M/8, PR (1600-4)
- BDG Welding Glove TIG Grain Deerskin Back Hand Patch Left Hand, Size M (64-1-1525-10)
- Caiman Welding Gloves