Shop All Welding Gloves
Caiman
MIG/Stick Welding Gloves, Cowhide Palm, L, PR
Mfr # 1434-5
Zoro # G2152143
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Leather
- Application MIG, Stick
- Cuff Style Gauntlet
- Glove Back Material Cowhide
- Glove Leather Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caiman
- MFR # 1434-5
- Zoro # G2152143
- UPC # 710927143451
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | L |
Cuff Length | 4 in |
Glove Length | 14" |
Description
Welding Gloves, Welding Glove Application MIG, Stick, Leather Palm Material Cowhide, Glove Back Material Cowhide, Glove Length 14 in, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Color Family Beige, Cuff Gathered, Glove Size L, Hand Left and Right, Color Beige, Cuff Material Cowhide, Design Form Fitting Kontour(TM) Pattern, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV22-3 Economy Type R Class 3 Safety Vest with Two-Tone Trim (SV22-3ZOM-L)
- MASTER LOCK Lockout Station, Unfilled, 9-3/4 In H (S1700)
- ZORO SELECT Paddle Sign, Stop/Slow, 18 In. H (03-852)
- FIBRE-METAL BY HONEYWELL Sweatband, Air Cush (FM22R)
- CAIMAN MIG/Stick Welding Gloves, Cowhide Palm, XL, PR (1434-6)
- CAIMAN MIG/Stick Welding Gloves, Deerskin Palm, L, PR (1878-5)
- CAIMAN TIG Welding Gloves, Cowhide Palm, L, PR (1828-5)
- CAIMAN Caiman 607-1832-XL Caiman Revolution Welding Gloves For Mig-Stick Welding (607-1832-XL)
- CAIMAN Welding Gloves, MIG, TIG, M/8, PR (1871-4)
- CAIMAN Welding Gloves, PR (1816-4)
- BDG Welding Glove TIG Grain Deerskin Back Hand Patch Left Hand, Size M (64-1-1525-10)
- Caiman Welding Gloves