Shop All Welding Gloves
Caiman
MIG/Stick Left Hand Only Welding Glove, Deerskin Palm, L
Mfr # 1878-0
Zoro # G4615055
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Pigskin
- Application MIG, Stick
- Cuff Style Extended
- Length 21
- Glove Leather Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caiman
- MFR # 1878-0
- Zoro # G4615055
- UPC # 710927187806
- Country of Origin China
- Category Welding Gloves
Dimensions
Length | 21 |
Glove Length | 21 in |
Glove Size | L |
Cuff Length | 14 in |
Description
Welding Glove, Welding Glove Application MIG, Stick, Leather Palm Material Deerskin, Glove Back Material Deerskin, Glove Length 21 in, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Color Family Black, Cuff Extended, Glove Size L, Hand Left Only, Color Black, Cuff Material Cowhide, Design 3-D Kontour(TM) Pattern
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Blue Lightweight Cap-Style Hard Hat Vented Class C (8966)
- NMC Corrosive 8 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL12P10)
- NMC Out Of Service Tag, Pk25 (RPT176AG)
- CONDOR Welding Waist Apron, Leather, 18"L (4KXH1)
- CAIMAN Welding Gloves, MIG, TIG, S/7, PR (1871-3)
- CAIMAN TIG Welding Gloves, Goatskin Palm, L, PR (1868-5)
- CAIMAN MIG/Stick Welding Gloves, Cowhide Palm, L, PR (1434-5)
- CAIMAN TIG Welding Gloves, Goatskin Palm, M, PR (1868-4)
- CAIMAN Welding Gloves, Stick, M/8, PR (1810-4)
- CAIMAN TIG Welding Gloves, Goatskin Palm, Small, 1 Pair (1540-3)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, XL, PR (4950XL)
- Caiman Welding Gloves