Shop All Welding Gloves
Caiman
MIG Welding Gloves, Cowhide Palm, L, PR
Mfr # 1869-5
Zoro # G4507684
original price:
$19.35
10% off
new price: $17.29
/pr
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Pigskin
- Application MIG and Plasma Cutting
- Cuff Style Gauntlet
- Glove Back Material Goatskin
- Length 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caiman
- MFR # 1869-5
- Zoro # G4507684
- UPC # 710927186953
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | L |
Length | 13 |
Cuff Length | 4 in |
Glove Length | 13 in |
Description
Welding Gloves, Welding Glove Application MIG, TIG, Leather Palm Material Cowhide, Glove Back Material Goatskin, Glove Length 13 in, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Color Family Beige, Cuff Gauntlet, Glove Size L, Hand Left and Right, Color Gold, Cuff Material Cowhide, Design 3-D Kontour(TM) Pattern, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Overboot, MId-Calf, Cleated Sole, Button Tab Closure, PVC Upper, 10in Boot Height, Black, XL, 1 Pair (8602000)
- MCR SAFETY NitriShield 6062, Disposable Industrial/Food Grade Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL (6062XXL)
- ACCUFORM Cylinder Label, 2 in H, 5 1/4 in W, Vinyl, Arch, English, MCSLCAG (MCSLCAG)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB922B)
- CAIMAN MIG Welding Gloves, Cowhide Palm, M, PR (1869-4)
- CAIMAN MIG Welding Gloves, Cowhide Palm, XL, PR (1869-6)
- CAIMAN MIG/Stick Welding Gloves, Elkskin Palm, L, PR (1485-5)
- CAIMAN MIG/Stick Welding Gloves, Cowhide Palm, L, PR (1524)
- CAIMAN MIG/Stick Welding Gloves, Elkskin Palm, M, PR (1485-4)
- CAIMAN Welding Gloves, PR (1864-4)
- MILLER ELECTRIC MIG Welding Gloves, Cowhide Palm, L, PR (263333)
- Caiman Gloves & Hand Protection