Shop All Mechanics Gloves
Caiman
Mechanics Gloves, M, Black/Gold, Mesh/Neoprene
Mfr # 2956-4
Zoro # G4507955
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Color Black/Gold
- Palm Material Grain Pigskin Leather
- Application Utility, Material Handling, Construction, General Work
- Palm Construction Reinforced/G-grip(TM) Wear Patch/Internal Padding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caiman
- MFR # 2956-4
- Zoro # G4507955
- UPC # 710927295648
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | M |
Details
Item | Mechanics Gloves |
Color | Black/Gold |
Palm Material | Grain Pigskin Leather |
Application | Utility, Material Handling, Construction, General Work |
Palm Construction | Reinforced/G-grip(TM) Wear Patch/Internal Padding |
Cuff | Neoprene |
Finger Style | Full/Reinforced Fingertips |
Closure Type | hook-and-loop |
Back Material | Mesh/Neoprene |
Sold As | Pair |
Minimum Temperature | Not Rated |
Glove Palm Material | Grain Pigskin Leather |
Knuckle Protection Material | Neoprene |
Description
Mechanics Gloves, Palm Material Grain Pigskin Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 10"W x 8"H Sign w/ Adhesive Tape, PK10 (122026)
- GEORGIA BOOT Rumbler 8inch Composite Toe Waterproof Work Boot, 9W (GB00285)
- SIGNMISSION OSHA, 18" Height, Aluminum, 24" x 18", Landscape, Shipping Receiving 2 (OS-MISC-A-1824-L-19514)
- HILLMAN 1.3 in. W X 6 in. L Yellow Reflective Safety Tape 1 pk, 6PK (847337)
- CAIMAN Hi-Vis Mechanics Gloves, XL, Yellow/White (2919 XL)
- CAIMAN Caiman 607-2980-L Mech Glv Hi-Vis Goat Grain Palm (607-2980-L)
- CAIMAN Caiman 607-2950-XL Mechanic Glove Synthetic Leather - XL (607-2950-XL)
- CAIMAN Hi-Vis Mechanics Gloves, S, Yellow/White, Mesh/Neoprene (2980-3)
- CAIMAN Hi-Vis Mechanics Gloves, M, Yellow/White, Mesh/Neoprene (2980-4)
- CAIMAN Hi-Vis Mechanics Gloves, M, Yellow/White (2919 M)
- DEX SAVIOR Mechanic Impact Glove, SBR padding, Size: Large (MIG700 (L))
- Caiman Gloves & Hand Protection