Shop All Welding Gloves
Caiman
L, Padded, Full Grain Leather
Mfr # 1871
Zoro # G5118318
original price:
$18.30
7% off
new price: $16.99
/pr
Sold in multiples of 6 for $101.94
$101.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Closure Type Open Cuff
- Cuff Material Cowhide
- Application All Purpose
- Cuff Style Scallop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caiman
- MFR # 1871
- Zoro # G5118318
- UPC # 710927187158
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | L |
Cuff Length | 2.5 in |
Description
Multi-Task Gloves, Welding Glove Application MIG, TIG, Glove Back Material Goatskin, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Cuff Scallop, Glove Size L, Color White, Cuff Material Cowhide, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Lens Covers, 13.125 in H, 7 in W, PK40 (S-922)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, This Door Blocked Sign, Landscape (OS-NS-A-710-L-18597)
- OPTIC MAX Clear Safety Glasses, Polycarbonate Scratch Resistant, Foam Padded Lens, Ultra Anti-Fog (140CAFX)
- ENPAC Spill Kit, Oil-Based Liquids, Yellow (1362-YE)
- CAIMAN TIG Welding Gloves, Goatskin Palm, XL, PR (1868-6)
- CAIMAN TIG Welding Gloves, Goatskin Palm, Medium, 1 Pair (1540-4)
- CAIMAN TIG Welding Gloves, Deerskin Palm, L, PR (1864-5)
- CAIMAN MIG/Stick Welding Gloves, Deerskin Palm, L, PR (1878-5)
- CAIMAN MIG/Stick Left Hand Only Welding Glove, Deerskin Palm, L (1878-0)
- CAIMAN Welding Gloves, PR (1868-4)
- IRONCLAD PERFORMANCE WEAR Welding Glove, S/7, Leather, Safety, PR (WTIG-02-S)
- Caiman Gloves & Hand Protection