Shop All Cold Weather Gloves
Caiman
Insulated Glove, 2XL, PR
Mfr # 2396-7
Zoro # G2656356
product price: $13.65
/pr
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL
- Palm Material Deer Split Leather
- Glove Length 10 in
- Minimum Temperature 10 Degrees F
- Cuff Style Shirred Slip-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caiman
- MFR # 2396-7
- Zoro # G2656356
- UPC # 710927239673
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | 2XL ( 11 ) |
Glove Size | 2XL |
Glove Length | 10 in |
Length | 10 in |
Cuff Length | 2 in |
Description
Cold-Insulated Gloves, Hand Protection Style Glove, Additional Hazard Protection Cold-Insulated, ANSI/ISEA Heat Level Not Available, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Insulated Yes, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Heatrac(R), Cuff Style Shirred Slip-On, Glove Liner Material Fleece, Leather Grade Standard, Oil-Resistant No, Minimum Temperature 10 Degrees F, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Safety Googles, Anti-Fog, Adjustable Headband (GE148CAF)
- 212 PERFORMANCE Touchscreen Compatible Mechanic Gloves in Black, 3X-Large (MGTS-BL05-013)
- MSA SAFETY V-Gard Full Brim Hard Hat, Slotted, Type 1, Class E, Fas-Trac Ratchet Suspension, White (475369)
- OCCUNOMIX Knit Cap, Yellow, Universal (LUX-KCR-Y-P)
- CAIMAN Insulated Glove, L, PR (2396-5)
- CAIMAN Insulated Glove, XL, PR (2396-6)
- CAIMAN Insulated Glove, S, PR (2396-3)
- CAIMAN Hi-Vis Cold Protection Gloves, Heatrac Lining, M (1353-4)
- CAIMAN Hi-Vis Cold Protection Gloves, Heatrac Lining, 2XL (2991-7)
- CAIMAN Cold Protection Gloves, Heatrac Lining, XL (2390-6)
- CONDOR Cold Protection Gloves, Thinsulate Lining, M (4NHA6)
- Caiman Cold Weather Gloves