Shop All Mechanics Gloves
Caiman
Hi-Vis Mechanics Gloves, S, Yellow/White, Mesh/Neoprene
Mfr # 2980-3
Zoro # G4504622
product price: $16.95
/pr
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/White
- Palm Material Goat Grain Leather
- Application Utility, Material Handling, Construction, General Work
- Palm Construction Internal Padding
- Cuff Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caiman
- MFR # 2980-3
- Zoro # G4504622
- UPC # 710927298038
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | S |
Details
Item | Hi-Vis Mechanics Gloves |
Color | Yellow/White |
Palm Material | Goat Grain Leather |
Application | Utility, Material Handling, Construction, General Work |
Palm Construction | Internal Padding |
Cuff | Neoprene |
Finger Style | Full |
Back Material | Mesh/Neoprene |
Closure Type | hook-and-loop |
Minimum Temperature | Not Rated |
Sold As | Pair |
Palm Style | Leather |
Glove Palm Material | Goatskin |
Knuckle Protection Material | Neoprene |
Description
Mechanics Gloves, Palm Material Goatskin, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKLEY SI Holbrook Blackside w/ Prizm Black Polar (OO9102-G055)
- TOUGH GUY Safety Cone, 36 in Height, 12 3/4 in Width, Polypropylene, Cone, English, Spanish (2LEC6)
- VIKING Men's Steel Miner Boots Black (VW49-5)
- OBERON Green Heat Reflective Sh, Ratchet (148R)
- CAIMAN Hi-Vis Mechanics Gloves, M, Yellow/White, Mesh/Neoprene (2980-4)
- CAIMAN Hi-Vis Mechanics Gloves, 2XL, Yellow/White, Mesh/Neoprene (2980-7)
- CAIMAN Hi-Vis Mechanics Gloves, XL, Yellow/White, Mesh/Neoprene (2980-6)
- CAIMAN Hi-Vis Mechanics Gloves, XL, Yellow/White (2919 XL)
- CAIMAN Hi-Vis Mechanics Gloves, L, Yellow/White, Mesh/Neoprene (2980-5)
- CAIMAN Mechanic Glove Goat Grain Palm - Large (607-2955-L)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, L, Orange/Yellow, Spandex, TPR, Reflective Panels (EXO-HZI-04-L)
- Caiman Gloves & Hand Protection