Shop All Cold Weather Gloves
Caiman
Hi-Vis Cold Protection Gloves, Heatrac Lining, XL
Mfr # 2991-6
Zoro # G7369321
product price: $22.65
/pr
$22.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Lime
- Palm Material Synthetic Leather
- Lining Heatrac
- Minimum Temperature Not Rated
- Palm Construction Patched
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caiman
- MFR # 2991-6
- Zoro # G7369321
- UPC # 710927299165
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | Xl |
Length | 12" |
Details
Item | Hi-Vis Cold Protection Gloves |
Color | Lime |
Palm Material | Synthetic Leather |
Lining | Heatrac |
Minimum Temperature | Not Rated |
Palm Construction | Patched |
Cut | Kontour(TM) |
Finger Material | Synthetic Leather with TPR Reinforced Tip |
Closure Type | Pull Strap |
Finger Style | Full Finger |
Coating Material | Non Coated |
Coating Coverage | Non Coated |
Coating Finish | Non Coated |
Thumb Style | Wing |
Temp. Range | 10 Degrees to 30 Degrees F |
Back Material | Polyester |
Knuckle Padding Material | Neoprene |
Thumb Material | Synthetic Leather with TPR Reinforced Tip |
Cuff | Safety Cuff and Knit Wrist |
Stitching Material | Polyester |
Palm Style | Leather |
Description
Mechanics Gloves, Palm Material Synthetic Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG Cut Resistant Impact Coated Gloves, A5 Cut Level, Silicone, 2XL, 1 PR (KRC5-06-XXL)
- PIP PIP Micro-Finish„¢ Grip Nitrile Coated Gloves, 56-AG588, L, Gray/White, 12 Pairs (56-AG588/L)
- ZORO SELECT Parking Lot Symbol, Disabled, Plastic (3W635)
- CONDOR Tacky Mat, Gray, 18 x 36 In, PK4 (6GPY5)
- CAIMAN Hi-Vis Cold Protection Gloves, Heatrac Lining, 2XL (2991-7)
- CAIMAN Hi-Vis Cold Protection Gloves, Heatrac Lining, L (2991-5)
- CAIMAN Cold Protection Gloves, Heatrac Lining, L (1352-5)
- CAIMAN Cold Protection Gloves, Heatrac Lining, XL (2390-6)
- CAIMAN Cold Protection Gloves, Heatrac Lining, M (2960-4)
- CAIMAN Cold Protection Gloves, Heatrac Lining, XL (1352-6)
- BIG TIME PRODUCTS Mens True Grip Winter Extra Large Hi-Viz Yellow Glove (243615)
- Caiman Gloves & Hand Protection