Shop All Cold Weather Gloves
Caiman
Hi-Vis Cold Protection Gloves, Heatrac Lining, L
Mfr # 1353-5
Zoro # G8598186
original price:
$20.39
17% off
new price: $16.89
/pr
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Construction Reinforced
- Closure Type Knit Wrist
- Back Material Poly Back
- Cuff Safety Cuff with Knit Wrist
- Length 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caiman
- MFR # 1353-5
- Zoro # G8598186
- UPC # 710927135357
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | L ( 9 ) |
Length | 11" |
Glove Size | L |
Cuff Length | 2 1/2 in |
Glove Length | 12 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Cold-Insulated, ANSI/ISEA Heat Level Not Available, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Insulated Yes, Glove Length 12 in, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Heatrac(R), Glove Liner Material Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature -20 Degrees F, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Horn Strobe, Red, 0.170A, Wall Mnt (CN125712)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (136S0035CH)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS710XXL-11-V)
- BRADY Label Tape Cartridge, Blue, Labels/Roll: Continuous (113129)
- CAIMAN Hi-Vis Cold Protection Gloves, Heatrac Lining, M (1353-4)
- CAIMAN Hi-Vis Cold Protection Gloves, Heatrac Lining, XL (1353-6)
- CAIMAN Cold Protection Gloves, Heatrac Lining, S (2394-3)
- CAIMAN Cold Protection Gloves, Heatrac Lining, M (1354-4)
- CAIMAN Insulated Glove, L, PR (2396-5)
- CAIMAN Insulated Glove, 2XL, PR (2396-7)
- MECHANIX WEAR Cold-Condition Gloves, 10, PR (S5DP-05-010)
- Caiman Cold Weather Gloves