Shop All Cold Weather Gloves
Caiman
Cold Protection Gloves, M, Black, Pr
Mfr # 2962-4
Zoro # G4504586
product price: $36.95
/pr
$36.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M
- Color Black
- Palm Material Goat Grain Leather With Reinforcements
- Lining Heatrac(R)
- Minimum Temperature Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caiman
- MFR # 2962-4
- Zoro # G4504586
- UPC # 710927296249
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | M |
Details
Item | Leather Gloves |
Color | Black |
Palm Material | Goat Grain Leather With Reinforcements |
Lining | Heatrac(R) |
Minimum Temperature | Not Rated |
Cuff | Knit Wrist |
Back Material | Black Spandex and Neoprene |
Includes | Free Acrylic / Spandex Liner |
Sold As | Pair |
Description
Leather Gloves, Sold As Pair, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Open Road Hi-Vis 150D Jkt Green (6323JG-XL)
- WELLS LAMONT GLV SUEDE COW LTHR BRN L (1196L)
- ZORO SELECT Flexible Marker Stake, Fiberglass, White/Orange on Orange (FMK611ORORWT)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 465K33 (465K33)
- CAIMAN Cold Protection Gloves, Heatrac Lining, XL (2390-6)
- CAIMAN Cold Protection Gloves, Heatrac Lining, S (1354-3)
- CAIMAN Cold Protection Gloves, Heatrac Lining, M (2390-4)
- CAIMAN Hi-Vis Cold Protection Gloves, Heatrac Lining, XL (2991-6)
- CAIMAN Insulated Glove, M, PR (2396-4)
- CAIMAN Insulated Glove, 2XL, PR (2396-7)
- PIP PIP® 41-1400/M PowerGrab„¢ Thermo Cold Protection Hi-Vis Acrylic Terry Glove Latex Coat M (41-1400/M)
- Caiman Gloves & Hand Protection