Shop All Cold Weather Gloves
This Product is Discontinued
Caiman
Cold Protection Gloves, Heatrac Lining, XL (Discontinued)
Mfr # 2395-6
Zoro # G4508323
This Product is Discontinued
Key Features
- Size XL
- Color Black
- Palm Material Deer Skin Leather
- Lining Heatrac
- Minimum Temperature Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caiman
- MFR # 2395-6
- Zoro # G4508323
- UPC # 710927139560
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | XL |
Details
Item | Cold Protection Gloves |
Color | Black |
Palm Material | Deer Skin Leather |
Lining | Heatrac |
Minimum Temperature | Not Rated |
Cuff | Shirred Elastic Wrist |
Back Material | Heavy Fleece |
Thumb Style | Kontour |
Sold As | Pair |
Temp Rating | Above 32 Degrees F |
Description
Leather Gloves, Sold As Pair, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.