Shop All Cold Weather Gloves
Caiman
Cold Protection Gloves, Heatrac Lining, S
Mfr # 2390-3
Zoro # G8598265
product price: $17.19
/pr
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Palm Material Goatskin Leather
- Lining Heatrac
- Minimum Temperature 10 Degrees F
- Cuff Style Shirred Slip-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caiman
- MFR # 2390-3
- Zoro # G8598265
- UPC # 710927239031
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | S ( 7 ) |
Length | 10" |
Glove Size | S |
Cuff Length | 2 in |
Glove Length | 10 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Cold-Insulated, ANSI/ISEA Heat Level Not Available, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Insulated Yes, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Heatrac(R), Cuff Style Shirred Slip-On, Glove Liner Material Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature 10 Degrees F, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS C503 Safelex Universal Cable Lockout w/ (347)
- MUTUAL INDUSTRIES Engineering Grade Foil Backed Pavement M, 4 inch Height, 10 Inch Width (17793-41-4000)
- RADIANS SV54B ColorBlocked Vest, HiVis Green, Size XL (SV54B-2ZGM-XL)
- LAKELAND High Performance FR Waffle Hoodie, Black (LSCMWH01-LG)
- CAIMAN Cold Protection Gloves, Heatrac Lining, 2XL (2390-7)
- CAIMAN Cold Protection Gloves, Heatrac Lining, M (2390-4)
- CAIMAN Cold Protection Gloves, Heatrac Lining, XL (2390-6)
- CAIMAN Cold Protection Gloves, Heatrac Lining, XL (1354-6)
- CAIMAN Cold Protection Gloves, Heatrac Lining, M (2960-4)
- CAIMAN Insulated Glove, 2XL, PR (2396-7)
- IRONCLAD PERFORMANCE WEAR Summit M Fleece Winter Black Gloves (SMB2-03-M)
- Caiman Cold Weather Gloves