Shop All Cold Weather Gloves
Caiman
Cold Protection Gloves, Heatrac Lining, L
Mfr # 2390-5
Zoro # G8598283
product price: $17.19
/pr
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Palm Material Goatskin Leather
- Lining Heatrac
- Minimum Temperature 10 Degrees F
- Cuff Style Shirred Slip-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caiman
- MFR # 2390-5
- Zoro # G8598283
- UPC # 710927239055
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | L ( 9 ) |
Length | 10" |
Glove Size | L |
Cuff Length | 2 in |
Glove Length | 10 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Cold-Insulated, ANSI/ISEA Heat Level Not Available, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Insulated Yes, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Heatrac(R), Cuff Style Shirred Slip-On, Glove Liner Material Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature 10 Degrees F, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Lockout Padlock, KA, Red, 1-7/8"H, PK6 (A1105KAS6RED)
- WERNER LADDER - FALL PROTECTION Werner SoftCoil Twinleg Lanyard, 6'L, Snaphooks W/ Rebar Hooks (C451200)
- ANSELL Alphatec Chemical Resistant Bib Apron, Vinyl, Light Duty, 6 mil, 44 in Length, Universal Size (56-007)
- WERMA Terminal Element, 70mm dia., 1-27/64" H (64081000)
- CAIMAN Cold Protection Gloves, Heatrac Lining, XL (2390-6)
- CAIMAN Cold Protection Gloves, Heatrac Lining, M (2390-4)
- CAIMAN Cold Protection Gloves, Heatrac Lining, S (2390-3)
- CAIMAN Cold Protection Gloves, Heatrac Lining, M (1354-4)
- CAIMAN Hi-Vis Cold Protection Gloves, Heatrac Lining, 2XL (2991-7)
- CAIMAN Cold Protection Gloves, Heatrac Lining, M (2394-4)
- DEWALT Cold Protection Gloves, 100g Micro Fleece Lining, M (DPG750M)
- Caiman Cold Weather Gloves