Shop All Specialty Cleaners
Caig Laboratories
CAIG Laboratories 220230 2 ml Electrical Conditioning Solution
Mfr # 220230
Zoro # G504145013
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caig Laboratories
- MFR # 220230
- Zoro # G504145013
- UPC # 697429004070
- Country of Origin United States
- Category Specialty Cleaners
Description
Features
- 100% Solution, Improves Conductivity & Provides Long Lasting Protection On Gold, Base Metals & Other Precious Metal Contacts & Connections
- Use On Plated Connectors, Contacts & Metal Surfaces For Maximum Performance
- Protection, Recommended For Critical Applications Where Only Slight Cleaning Action Is Necessary
- Size: 2 ml
- Weight: 0.05 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRESH PRODUCTS Bio Conqueror 105 Enzymatic Odor CounterConcentrate, Mango, 1 gal, PK4 (1-BWB-MG)
- VIKAN 3 7/8 in W Tube and Pipe Brush, Medium, Not Applicable L Handle, 6 in L Brush, Blue (53801033)
- SCOTCH-BRITE General Purpose ScourngPad105, 4.5in, PK40 (105)
- BRUSKE PRODUCTS 17" Street Sweep, Landscape Brush, Brace, Bolt-on Hardwood Hdl (2840-CWB)
- CAIG LABORATORIES 7.4 ml Electrical Connection Cleaner (CA569637)
- A/C SAFE Foam Coil Cleaner (AC-921)
- IRON OUT Iron Out IO30N Multi-purpose Rust Stain Remover Powder-1 Pound 12 Ounces (IO30N)
- ENDUST Screen Cleaner (END12275)
- GOO GONE Adhesive Remover, w/Citrus Scent, 8 oz Orange, PK 12 (WMN2087CT)
- WARSAW CHEMICAL DDDS One Step, Lemon Scent, 1-Gallon, 4PK (60336-0000004)
- ATTENDS Scented Washcloths, 72PK (WCCP1000)
- Caig Laboratories Specialty Cleaners