Shop All Vanity Tops
Cahaba
Vanity Top w/Ceramic Basins, 61 x 22 in
Mfr # CAVT61DBRM
Zoro # G006129115
product price: $1,153.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,153.99
Free 30-Day Returns
Key Features
- Material Quartz
- Color Rocky Mountain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cahaba
- MFR # CAVT61DBRM
- Zoro # G006129115
- UPC # 810032482541
- Country of Origin United States
- Category Vanity Tops
Details
Material | Quartz |
Color | Rocky Mountain |
Item | Vanity Top |
Description
Vanity Top w/Ceramic Basins,61 x 22 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect, Threaded Swivel Elbow, 1/4 in Tube Size, Acetal, Black, 10 PK (PM090612E-PK10)
- ZORO SELECT 1-1/4" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 160 (87706)
- SHARKBITE PEX BEND SUPPORT 1/2"" (23050)
- LEGEND VALVE 1/2" 603 THREADED ADAPTORS (201-223)
- CAHABA Vanity Top w/Ceramic Basin, 49 x 22 in (CAVT49BB)
- CAHABA Vanity Top w/Ceramic Basin, 37 x 22 in (CAVT37BB)
- CAHABA Vanity Top w/Ceramic Basin, 49 x 22 in (CAVT49RM)
- CAHABA Vanity Top w/Ceramic Basin, 31 x 22 in (CAVT31RM)
- CAHABA Vanity Top w/Ceramic Basin, 37 x 22 in (CAVT37RM)
- CAHABA Vanity Top w/Ceramic Basin, 37 x 22 in (CAVT37MF)
- CAHABA Vanity Top w/Ceramic Basin, 31 x 22 in (CAVT31BB)
- Cahaba Vanity Tops