Shop All Vanity Tops
Cahaba
Vanity Top w/Ceramic Basins, 61 x 22 in
Mfr # CAVT61DBMF
Zoro # G306129112
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,041.99
Free 30-Day Returns
Key Features
- Material Quartz
- Color Morning Frost
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cahaba
- MFR # CAVT61DBMF
- Zoro # G306129112
- UPC # 810032482466
- Country of Origin United States
- Category Vanity Tops
Details
Material | Quartz |
Color | Morning Frost |
Item | Vanity Top |
Description
Vanity Top w/Ceramic Basins,61 x 22 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-522 BOILER DRAIN (107-154)
- NIBCO 1" x 1/2" NOM FTG x C Copper Reducer (600-2 1X1/2)
- BK RESOURCES Evolution Series Stainless Steel Dj Swing Spout, 18", 2.2 GPM Flow Rate (EVO-SPT-18)
- DELTA Delta Hose - 84" - Roman Tub (RP51099)
- CAHABA Vanity Top w/Ceramic Basin, 31 x 22 in (CAVT31RM)
- CAHABA Vanity Top w/Ceramic Basins, 61 x 22 in (CAVT61DBBB)
- CAHABA Vanity Top w/Ceramic Basin, 49 x 22 in (CAVT49BB)
- CAHABA Vanity Top w/Ceramic Basin, 37 x 22 in (CAVT37BB)
- CAHABA Vanity Top w/Ceramic Basin, 49 x 22 in (CAVT49MF)
- CAHABA Vanity Top w/Ceramic Basin, 37 x 22 in (CAVT37RM)
- MSI Carrara Sky 61"x22" Double Bowl Engineered Marble Vanity Top (ZOR-DBVANS-6122-0002)
- Cahaba Vanity Tops