Shop All Vanity Tops
Cahaba
Vanity Top w/Ceramic Basins, 61 x 22 in
Mfr # CAVT61DBBB
Zoro # G406129111
product price: $1,439.25
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,439.25
Free 30-Day Returns
Key Features
- Material Quartz
- Color Broadway Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cahaba
- MFR # CAVT61DBBB
- Zoro # G406129111
- UPC # 810032482619
- Country of Origin United States
- Category Vanity Tops
Details
Material | Quartz |
Color | Broadway Black |
Item | Vanity Top |
Description
Vanity Top w/Ceramic Basins,61 x 22 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Female Adapter, Insert x FNPT, 1/2 in Pipe Size (1435-005)
- BONOMI 3/4" NPT Brass Spring Check Valve (100012LF-3/4)
- TYGON Tubing, Tygothane(R), 5/16 In OD, 100 Ft (AEM02016)
- DELTA Faucet Cap, Chrome, Adjustable Ring (RP50)
- CAHABA Vanity Top w/Ceramic Basin, 25x 22 in (CAVT25MF)
- CAHABA Vanity Top w/Ceramic Basin, 37 x 22 in (CAVT37MF)
- CAHABA Vanity Top w/Ceramic Basin, 37 x 22 in (CAVT37RM)
- CAHABA Vanity Top w/Ceramic Basin, 37 x 22 in (CAVT37BB)
- CAHABA Vanity Top w/Ceramic Basin, 31 x 22 in (CAVT31BB)
- CAHABA Vanity Top w/Ceramic Basin, 31 x 22 in (CAVT31RM)
- KINGSTON BRASS 36" X 22" Marble Vanity Top W/ Square Undermount Sink, Marble (KVPB3622M38SQ)
- Cahaba Vanity Tops