Shop All Vanity Tops
Cahaba
Vanity Top w/Ceramic Basin, 49 x 22 in
Mfr # CAVT49RM
Zoro # G106129114
product price: $857.99
/ea
Free Shipping & Returns
$857.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Quartz
- Color Rocky Mountain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cahaba
- MFR # CAVT49RM
- Zoro # G106129114
- UPC # 810032482527
- Country of Origin United States
- Category Vanity Tops
Details
Material | Quartz |
Color | Rocky Mountain |
Item | Vanity Top |
Description
Vanity Top w/Ceramic Basin,49 x 22 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 1/2" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-050)
- AMERICAN STANDARD Trip Lever, Toilet, Plastic, Bone (047242-0210A)
- ZORO SELECT 3" Clamp T304 SS Ferrule (EG14AM73.0)
- MOEN Wand Kit - Chrome (200014)
- CAHABA Vanity Top w/Ceramic Basin, 25x 22 in (CAVT25MF)
- CAHABA Vanity Top w/Ceramic Basin, 49 x 22 in (CAVT49BB)
- CAHABA Vanity Top w/Ceramic Basin, 31 x 22 in (CAVT31BB)
- CAHABA Vanity Top w/Ceramic Basin, 37 x 22 in (CAVT37MF)
- CAHABA Vanity Top w/Ceramic Basin, 37 x 22 in (CAVT37BB)
- CAHABA Vanity Top w/Ceramic Basin, 31 x 22 in (CAVT31RM)
- LAVIVA Black Wood Countertop, 48", Single Hole with Rectangle Sink (313SQ1H-48-BW)
- Cahaba Vanity Tops