Shop All Vanity Tops
Cahaba
Vanity Top w/Ceramic Basin, 49 x 22 in
Mfr # CAVT49MF
Zoro # G206129113
product price: $881.99
/ea
Free Shipping & Returns
$881.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Quartz
- Color Morning Frost
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cahaba
- MFR # CAVT49MF
- Zoro # G206129113
- UPC # 810032482442
- Country of Origin United States
- Category Vanity Tops
Details
Material | Quartz |
Color | Morning Frost |
Item | Vanity Top |
Description
Vanity Top w/Ceramic Basin,49 x 22 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 2" x 6 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330723586)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Open, 1 1/4 in Pipe Size (8215C063)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Male Run, 5/32" Tube Size, Black (ZUSA-TF-PTC-582)
- ZORO SELECT 3/4" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNE13)
- CAHABA Vanity Top w/Ceramic Basin, 31 x 22 in (CAVT31BB)
- CAHABA Vanity Top w/Ceramic Basin, 31 x 22 in (CAVT31RM)
- CAHABA Vanity Top w/Ceramic Basin, 25x 22 in (CAVT25MF)
- CAHABA Vanity Top w/Ceramic Basin, 49 x 22 in (CAVT49RM)
- CAHABA Vanity Top w/Ceramic Basin, 37 x 22 in (CAVT37MF)
- CAHABA Vanity Top w/Ceramic Basin, 37 x 22 in (CAVT37RM)
- MSI Argento Grigio 61"x22 " With Double Bowl Granite Vanity Top (ZOR-DBVANS-6122-0007)
- Cahaba Vanity Tops