Shop All Vanity Tops
Cahaba
Vanity Top w/Ceramic Basin, 49 x 22 in
Mfr # CAVT49BB
Zoro # G006129108
product price: $1,113.99
/ea
Free Shipping & Returns
$1,113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Quartz
- Color Broadway Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cahaba
- MFR # CAVT49BB
- Zoro # G006129108
- UPC # 810032482596
- Country of Origin United States
- Category Vanity Tops
Details
Material | Quartz |
Color | Broadway Black |
Item | Vanity Top |
Description
Vanity Top w/Ceramic Basin,49 x 22 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Ring Hanger, 1-1/2In, Malleable Iron (22FP60)
- EEMAX Electric Tankless Water Heater, 0.50 gpm, Amps - Water Heaters: 19 (XTP016480)
- VIEGA Viega MegaPress tee, 3/4" x 3/4" x 3/4" (25305)
- NIBCO 1" x 3/4" NOM FTG x C Copper Flush Bushing (618 1x3/4)
- CAHABA Vanity Top w/Ceramic Basins, 61 x 22 in (CAVT61DBBB)
- CAHABA Vanity Top w/Ceramic Basin, 37 x 22 in (CAVT37MF)
- CAHABA Vanity Top w/Ceramic Basin, 31 x 22 in (CAVT31RM)
- CAHABA Vanity Top w/Ceramic Basin, 37 x 22 in (CAVT37BB)
- CAHABA Vanity Top w/Ceramic Basin, 37 x 22 in (CAVT37RM)
- MSI Iced White 37"x22" Engineered Marble Vanity Top (ZOR-VANS-3722-0014)
- MSI Argento Grigio 31"x22" Granite Vanity Top (ZOR-VANS-3122-0021)
- Cahaba Vanity Tops